Push Button, 3 Positon, Illuminated, No Lens, 30mm, 120VAC

Item #: 35797

Cat #: 800T-FXMP16XA7

UPC: 781180621734

to view pricing and more.
Push Button, 3 Position, Momentary-Maintained-Maintained, 30mm, Mushroom Head, Illuminated, No Lens, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Overview

Push Button, 3 Position, Momentary-Maintained-Maintained, 30mm, Mushroom Head, Illuminated, No Lens, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13 *** Rockwell Automation Preferred Product ***

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXMP16XA7 from Rockwell Automation® is a 120 V AC 50/60 Hz, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-maintained with a standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. See below for product details. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180621734, 800T-FXMP16XA7

Specifications

Mounting: Device
Size: Standard
Color: Gray
Type: GFCI, Decorator
Material: Plastic
Family / Style: 800T
Gangs: 4
Special Program: Rockwell Automation Preferred Product
Mounting: Device
Color: Gray
Material: Plastic
Gangs: 4
Size: Standard
Type: GFCI, Decorator
Family / Style: 800T
Special Program: Rockwell Automation Preferred Product