Incandescent Indicator Light, Amber

Item #: 358061

Cat #: E26B9V4

UPC: 782114124529

to view pricing and more.
Documents & Guides
Indicator Light, Incandescent, Color: Amber, Voltage: 120V AC, E26 Series, NEMA 4, 4X, 13, Height: 2.72" Diameter: 2.56". For use with Standard or Flashing Base.

Overview

Indicator Light, Incandescent, Color: Amber, Voltage: 120V AC, E26 Series, NEMA 4, 4X, 13, Height: 2.72" Diameter: 2.56". For use with Standard or Flashing Base.
Also known as: 782114124529, E26B9V4

Specifications

Color: Amber
Volts AC: 120
Light Technology: Incandescent
Color: Amber
Light Technology: Incandescent
Volts AC: 120