White 2 Note Chord Tone

Item #: 35808
Cat #: LA39WH
UPC: 784891993336
Sign In or Register to view pricing and more.
Documents & Guides
Nutone; Wired Chimes; Two-note, Paintable; Size: 7-1/2 In Width X 2-1/8 In Depthx 10-1/2 In Height; Tone: Unique Chord; Voltage Rating: 16 V; Wired / Wireless:wired; Finish: White

Overview

Nutone; Wired Chimes; Two-note, Paintable; Size: 7-1/2 In Width X 2-1/8 In Depthx 10-1/2 In Height; Tone: Unique Chord; Voltage Rating: 16 V; Wired / Wireless:wired; Finish: White
Also known as: 784891993336, LA39WH

Specifications

Mounting: Surface
Volts AC: 16
Color: White
Mounting: Surface
Color: White
Volts AC: 16

Customer Reviews

No reviews for this product
(0)