Vibrating Bell, 6-8V DC, 8-10 VAC, 4" Diameter, 0.8A

Item #: 358094

Cat #: 156G-4AM

UPC: 782640223444

to view pricing and more.
Vibrating Bell, 6-8Volt DC, 8-10 Volt AC, Diameter: 4 Inch, 0.8 Amp, Color: Gray.

Overview

Vibrating Bell, 6-8Volt DC, 8-10 Volt AC, Diameter: 4 Inch, 0.8 Amp, Color: Gray.
Also known as: 782640223444, 156G-4AM

Specifications

Diameter: 4 in
Amps: 0.800
Volts DC Range: 6 - 8
Diameter: 4 in
Volts DC Range: 6 - 8
Amps: 0.800