Push Button, 3 Positon, Illuminated, Amber, 30mm, 120VAC

Item #: 35817

Cat #: 800T-FXNP16AA7

UPC: 781180621598

to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary-Maintained-Momentary, 30mm, Mushroom Head, Illuminated, Amber, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, 3 Position, Momentary-Maintained-Momentary, 30mm, Mushroom Head, Illuminated, Amber, 120 Volt AC, 1 Normally Closed, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXNP16AA7 from Rockwell Automation® is a 120 V AC 50/60 Hz, amber, three-position maintained in, 30 mm push-pull device. It is momentary-maintained-momentary with a standard mushroom cap and head with an incandescent lamp. And it is push-pull and transformer type. See below for product details.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180621598, 800T-FXNP16AA7

Specifications

Color: Amber
Size: 30 mm
Volts AC: 120
Type: 3-Position, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 3-Position, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4