Series R10000 Printer Ribbon, Blue, 8.8" Wide, 200' Long

Item #: 358356

Cat #: 13515

UPC: 754473135157

to view pricing and more.
Series R10000 Printer Ribbon, Blue, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer

Overview

Series R10000 Printer Ribbon, Blue, 8.8 Inch Wide, 200 Foot Long, For Use with BBP85 Industrial Sign and Label Printer, PowerMark Industrial Sign and Label Printer
Also known as: 754473135157, 13515

Specifications

Color: Blue
Length: 200 ft
Type: Printer Ribbon
Width: 8.800 in
Color: Blue
Type: Printer Ribbon
Length: 200 ft
Width: 8.800 in