Straight Cord Connector, 1/2", Straight, Male, Aluminum

Item #: 35849
Cat #: SHC1023
UPC: 783585200231
Sign In or Register to view pricing and more.
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Blue.

Overview

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.38 Inch - 0.50 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Blue.
The Hubbell HUBSHC1023 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200231, SHC1023, 5D724

Specifications

Diameter: 1/2 in
Material: Aluminum
Diameter Range: 0.380 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.380 - 0.500 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)