Hammond Power Solutions NMK075DB

Item #: 358507

Cat #: NMK075DB

UPC: 803423049294

to view pricing and more.
HAMMOND NMK075DB 240 DELTA- 208V 75KVA TRANSFORMER

Overview

HAMMOND NMK075DB 240 DELTA- 208V 75KVA TRANSFORMER
Also known as: 803423049294, NMK075DB

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 240 Delta
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y