Selector Switch, 2-Position, 30mm, Amber, Full Voltage 24V AC/DC

Item #: 35854

Cat #: 800TC-24HA5KL8AX

UPC: 662074560134

to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Spring Return from Right, Illuminated, 30 mm, Amber, Full Voltage, 24 Volt, AC/DC, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Spring Return from Right, Illuminated, 30 mm, Amber, Full Voltage, 24 Volt, AC/DC, 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Blocks, NEMA 4/13
Also known as: 662074560134, 800TC-24HA5KL8AX

Specifications

Gangs: 2
Mounting: Device
Material: Plastic
Color: White
Family / Style: 800T
Standards: Build America Buy America Compliant
Gangs: 2
Material: Plastic
Family / Style: 800T
Mounting: Device
Color: White
Standards: Build America Buy America Compliant