Panel for Junction Box, fits 12x12 Box, White, Mild Steel

Item #: 35856

Cat #: A12P12

UPC: 783510548407

Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A12P12 item fits 12x12 inch Box with a material of Mild Steel colored White.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A12P12 item fits 12x12 inch Box with a material of Mild Steel colored White.

nVent HOFFMAN HOFA12P12 steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510548407, A12P12, Backplate, Cable box cover

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 12 in
Width: 12 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Color: White
Special Program: Hoffman On Demand
Width: 12 in
Material: Steel