4000 BTU, 115V, 50/60 HZ, 1PH

Item #: 358582

Cat #: G280416G100

UPC: 783510209339

to view pricing and more.
SpectraCool Indoor/Outdoor, 28.55x16.97x10.10, Lt Gray, Steel

Overview

SpectraCool Indoor/Outdoor, 28.55x16.97x10.10, Lt Gray, Steel

SpectraCool Air Conditioners deliver reliable enclosure cooling in demanding environments that features a new, filterless design. With its energy-efficient compressor and new earth-friendly refrigerant, SpectraCool Air Conditioners are available in three configurations that offer a broad range of cooling capacities.

Also known as: 783510209339, G280416G100

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

Color: Light Gray
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Wattage: 1172
Width: 17.010 in
BTU: 4900
Depth: 11.180 in
Color: Light Gray
Finish: Powder Coated
Height: 28.590 in
Width: 17.010 in
Depth: 11.180 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Wattage: 1172
BTU: 4900