30AMP 250V AC FERRULE 14.3 X 50.8MM

Item #: 35861

Cat #: FWX-30A14F

UPC: 051712795609

to view pricing and more.
Documents & Guides
Eaton Bussmann series FWX high speed fuse, 600V, 30A, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

Overview

Eaton Bussmann series FWX high speed fuse, 600V, 30A, 200 kAIC Vac, 50 kAIC at 250 Vdc, Non Indicating, High speed fuse, Ferrule end X ferrule end

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712795609, FWX-30A14F

Specifications

Diameter: 14 mm
Volts DC: 250
Amps: 30
Volts AC: 250
Mounting: Cartridge
Length: 51 mm
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Diameter: 14 mm
Amps: 30
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts DC: 250
Volts AC: 250
Length: 51 mm
Interrupt Rating DC: 50 kA
Class: aR