Splice Grip, Steel Double Weave Mesh, Length: 48", Galvanized Steel

Item #: 35865
Cat #: 01304017
UPC: 783585327013
Sign In or Register to view pricing and more.
Documents & Guides
Splice Grip, Double Weave Mesh, Length: 48 Inch, Cable Range: 0.75 Inch - 0.99 Inch, Material/Finish: Galvanized Steel.

Overview

Splice Grip, Double Weave Mesh, Length: 48 Inch, Cable Range: 0.75 Inch - 0.99 Inch, Material/Finish: Galvanized Steel.
Also known as: 783585327013, 01304017

Specifications

Material: Steel
Length: 48 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 48 in

Customer Reviews

No reviews for this product
(0)