
1l Fluor. Pendant Antique Brz.
Item #: 358765
Cat #: 59031BLE-71
UPC: 785652590313
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Brandywine; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: G10q 2c; Number Of Lamps: 1; Fixture Material: Glass Bowl, Steel Arm, Steel Chain; Fixture Finish: Champagne Marble Bowl, Antique Bronze Arm, Antique Bronze Chain; Mounting: Center Lock-up; Width: 18.250 In; Height: 24 In,62 In With Chain; Wire Length: 144 In (brown); Chain Length: 36 In; Lamp Included: Yes; Diffuser Size: 14.500 In Diameter; Backplate Size: 1.750 In Depth X 6 Indiameter; Connection: Mounted To Box; Average Life: 10000 Hr; Color Temperature:2850 Deg K; Lumens: 2700 L
Overview
Sea Gull Lighting; Pendant Light; Brandywine; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: G10q 2c; Number Of Lamps: 1; Fixture Material: Glass Bowl, Steel Arm, Steel Chain; Fixture Finish: Champagne Marble Bowl, Antique Bronze Arm, Antique Bronze Chain; Mounting: Center Lock-up; Width: 18.250 In; Height: 24 In,62 In With Chain; Wire Length: 144 In (brown); Chain Length: 36 In; Lamp Included: Yes; Diffuser Size: 14.500 In Diameter; Backplate Size: 1.750 In Depth X 6 Indiameter; Connection: Mounted To Box; Average Life: 10000 Hr; Color Temperature:2850 Deg K; Lumens: 2700 L
Also known as: 785652590313, 59031BLE-71
Specifications
No Specifications Available