3l Fluor. Wall Sconce Ant Brz
Item #:
358766
Cat #:
49033BLE-71
UPC:
785652903342
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Brandywine; Power Rating: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 3; Ballast Type: Electronic Npf; Fixture Material: Steel Arm, Glass Shade; Fixture Finish: Antiquebronze Arm, Champagne Marble Shade; Mounting: Cap Nuts; Size: 21-1/4 In Width X9-3/4 In Height; Connection: Mounted To Box; Outlet Box Up: 5-1/4 In; Outlet Boxdown: 4-1/2 In; Bulb Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81; Diffuser Size: 5 In Diameter; Extends: 8-3/4 In; Wire Length: 6-1/2 In
Overview
Sea Gull Lighting; Wall/bath Light; Brandywine; Power Rating: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 3; Ballast Type: Electronic Npf; Fixture Material: Steel Arm, Glass Shade; Fixture Finish: Antiquebronze Arm, Champagne Marble Shade; Mounting: Cap Nuts; Size: 21-1/4 In Width X9-3/4 In Height; Connection: Mounted To Box; Outlet Box Up: 5-1/4 In; Outlet Boxdown: 4-1/2 In; Bulb Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81; Diffuser Size: 5 In Diameter; Extends: 8-3/4 In; Wire Length: 6-1/2 In
Also known as: 785652903342, 49033BLE-71
Specifications
Customer Reviews
No reviews for this product
(0)