Breaker, Miniature, 8A, 277VAC, 48VDC, 1P, Trip Curve B

Item #: 35877

Cat #: 1492-SP1B080

UPC: 611320058253

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 8 Amp, 277 Volt AC, 48 Volt DC, 1-Pole, Trip Curve B, Resistive or Slightly Inductive Load

Overview

Breaker, Miniature, 8 Amp, 277 Volt AC, 48 Volt DC, 1-Pole, Trip Curve B, Resistive or Slightly Inductive Load
Also known as: 611320058253, 1492-SP1B080

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 8
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve B
Family / Style: 1492
Mounting: DIN Rail
Amps: 8