100W HPS Wallpack

Item #: 358825
Cat #: LS10G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 100W HPS,120V, Medium Base, Color: Bronze.

Overview

Wallpack, 100W HPS,120V, Medium Base, Color: Bronze.
Also known as: LS10G

Specifications

Wattage: 100
Volts AC: 120
Color: Bronze
Light Technology: HID
Wattage: 100
Color: Bronze
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)