PILOT LIGHT 120VAC

Item #: 358830

Cat #: 9001KT1W6

UPC: 785901036036

to view pricing and more.

Overview

SQD 9001KT1W6 PILOT LIGHT 120VAC
Also known as: 785901036036, 9001KT1W6

Specifications

Mounting: Panel
Color: White
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: White
Standards: California Proposition 65