REXEL logo

Outdoor Wall Lantern One Light

Item #: 35892
Cat #: 8462-44
UPC: 785652846243
Sign In or Register to view pricing and more.
Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Glass Shade; Fixture Finish: Weathered Copper Body, Weathered Copper Canopy, Weathered Copper Bracket, Clear Seeded Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 6-3/4 In; Height: 14 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4 In Width X 6 In Height; Outlet Box Down: 6 In; Lamp Included: No

Product Overview

Sea Gull Lighting; Wall Lantern; Chatham; Outdoor, Colonial; Fixture Material: Brass Body, Brass Canopy, Brass Bracket, Glass Shade; Fixture Finish: Weathered Copper Body, Weathered Copper Canopy, Weathered Copper Bracket, Clear Seeded Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 6-3/4 In; Height: 14 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 4-3/4 In Width X 6 In Height; Outlet Box Down: 6 In; Lamp Included: No
Also known as: 785652846243, 8462-44

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)