REXEL logo

1/2" F2 Male Cord Connector, Straight, Aluminum, Red

Item #: 35897
Cat #: SHC1021
UPC: 783585200217
Sign In or Register to view pricing and more.
Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.19 Inch - 0.25 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Red.

Product Overview

Hub Size: 1/2 Inch NPT, Straight Male Cord Connector, Cord Range: 0.19 Inch - 0.25 Inch, Form Size: F2, Material & Finish: Machined Aluminum, Color Code: Red.
Also known as: 783585200217, SHC1021

Documents

Frequently Bought Together (66)
Hubbell-Kellems
SHC1023 Straight Cord Connector, 1/2", Straight, Male, Aluminum
Hubbell-Wiring Kellems
SHC1022 Straight Cord Connector, 1/2", Straight, Male, Aluminum
Hubbell-Kellems
SHC1024 Straight Cord Connector, 1/2", Straight, Male, Aluminum
Eaton/Bussmann Series
KTK-R-10 Fuse, 10 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Allen-Bradley
800FP-MT44 Push Button, Twist to Release, 40mm Mushroom Head, Red, Plastic
Allen-Bradley
800F-NUW Lamp Module, Integrated LED, 24-120V AC/DC, White, Latch Mount
Allen-Bradley
800FP-E402 Push Button, Extended, Red, Legend "STOP", Plastic, Operator Only
Eaton/Bussmann Series
FNQ-R-1/2 Fuse, 1/2 Amp, Class CC, Time-Delay, 13/32" x 1-1/2", 600V
Hubbell-Kellems
20509001 Sealing O-Rings, Metal Clad, 1/2"
Eaton/Bussmann Series
CHCC3DU Fuse Holder, Modular, Class CC, 3-Pole, No Indication, 30A, 600V
Allen-Bradley
800FP-LMT44 Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic
Allen-Bradley
800FP-KM33R Selector Switch, Key Operated, 3 Position, Key Removal from All
Allen-Bradley
800FP-LF3 Push Button, Flush Green Head, Illuminated, Plastic, 22.5mm
Eaton/Bussmann Series
ABC-4-R Fuse, 4 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Hubbell-Kellems
SHC1037 Straight Cord Connector, 3/4", Straight, Male, Aluminum
Hubbell-Kellems
SHC1034 3/4" Steel Straight Cord Connector, F2 Form, Zinc-Plated, 0.50-0.63"
Allen-Bradley
1766-L32BWA Controller, 20 Inputs, 12 Outputs, 120/240VAC
Allen-Bradley
800F-ALP Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
Allen-Bradley
872C-A5N18-A2 Proximity Sensor, Inductive, 18mm, 20-250VAC, 2 Wire
Allen-Bradley
800FP-SM22 Selector Switch, 2-Position, Maintained, Black Knob
Eaton/Bussmann Series
CHCC2DU Fuse Holder, Modular, Class CC, 2-Pole, No Indication, 30A, 600V
Allen-Bradley
1766-MM1 Module, Memory, MicroLogix 1400 Controller
Eaton/Bussmann Series
LP-CC-15 Fuse, 15 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Allen-Bradley
800FP-LF6 Push Button, Flush Blue Head, Illuminated, Plastic, 22.5mm
Allen-Bradley
802B-CPABXSXC3 Limit Switch, Compact, Top Push, Panel Mount, Preloaded
Hubbell-Kellems
SHC1023 Straight Cord Connector, 1/2", Straight, Male, Aluminum
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Hubbell-Wiring Kellems
SHC1022 Straight Cord Connector, 1/2", Straight, Male, Aluminum
Hubbell-Wiring Kellems
H100 STR MALE L/T CONN, 1", STEEL
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Burndy
KC26 Service Post Connector, Copper, 2 to 3/0 AWG, 1/2" Stud
Cooper Crouse-Hinds
WLRD1 WET DPLX SPDR CVR W/GASK DIA. 1 3/8
Hubbell-Kellems
HBLDS3AC Disconnect Switch, Rotary, 30A, 600VAC, 3P, Non-Metallic, NEMA 4/4X
Multiple
050 1/2" PVC Conduit, 10', Schedule 40
Appleton
ST-9050 Liquidtight Connector, 1/2", 90°, Non-Insulated, Malleable Iron
Multiple
05090ELB 1/2" PVC Elbow, 90°, Schedule 40
Hubbell-Kellems
HBL5965VY 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Yellow Nylon
Hubbell-Kellems
SHC1024 Straight Cord Connector, 1/2", Straight, Male, Aluminum
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Burndy
KS22 Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG
Hubbell-Kellems
SHC1023 Straight Cord Connector, 1/2", Straight, Male, Aluminum
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Milwaukee
8975-6 Dual Temperature Heat Gun
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Greenlee
0153-26C Slotted Screwdriver, 1/4"
Eaton
DG221URB Safety Switch, 30A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Appleton
AC95 AC/Flex Connector, 1/2", 90°, 2-Screw Clamp, Zinc Die Cast
Dottie
CH1212 #12 Gauge Jack Chain
Appleton
T27 Conduit Body, Type: T, 3/4", Form 7, Grayloy-Iron
Littelfuse
312002P Fuse, Fast-acting, 2A, 250VAC, 3ag Type, Glass, Series 312
Appleton
ST-50 Liquidtight Connector, Straight, 1/2", Steel
Appleton
EC-75 Rigid Three-Piece Coupling, 3/4", Threaded, Malleable
Appleton
PLG-150 Close-Up Plug, Recessed Head, 1-1/2", Explosionproof, Malleable
Leviton
5366-C 20 Amp Plug, 125V, 5-20P, Nylon, Black/White, Industrial Grade
Appleton
FSK-1TS Toggle Switch Cover, 1-Gang, Steel
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Ideal
30-072 Wire-Nut® Wire Conn, Model 72B® Blue, 100/Box
Philips Lighting
PL-C-13W/41/USA/ALTO-10-PK Compact Fluorescent Lamp, 13W, PL-C, 4100K
nVent Hoffman
A884PHC Enclosure, Type 4x, Hinged Cover, 8" x 8" x 4"
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE

Specifications

Type: Cord Grip, Straight
Diameter: 1/2 in
Range: 0.190 in - 0.250 in
Material: Aluminum
Type: Cord Grip, Straight
Range: 0.190 in - 0.250 in
Diameter: 1/2 in
Material: Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)