Breaker, Miniature, 8A, 480Y/277VAC, 96VDC, 2P, Trip Curve D

Item #: 35898

Cat #: 1492-SP2D080

UPC: 611320058376

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 8 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve D, Highly Inductive Load

Overview

Breaker, Miniature, 8 Amp, 480Y/277 Volt AC, 96 Volt DC, 2 Pole, Trip Curve D, Highly Inductive Load
Also known as: 611320058376, 1492-SP2D080

Specifications

Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 8
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 8