This product has been discontinued.
This product may not be available in all locations.

Transformer, Dry Type, 15KVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise
Item #: 359060
Cat #: EE15T3HFISCUNLP
UPC: 785901709442
to view pricing and more.
Transformer, Dry Type, 15 KVA, 3-Phase, 480 Delta Volt Primary- 208Y/120 Volt Secondary, 115C Rise, Copper Windings, K-13 Rating, NEMA 3R
Overview
Transformer, Dry Type, 15 KVA, 3-Phase, 480 Delta Volt Primary- 208Y/120 Volt Secondary, 115C Rise, Copper Windings, K-13 Rating, NEMA 3R
Also known as: 785901709442, EE15T3HFISCUNLP
Specifications
| Phase: | 3 |
| Type: | Dry Type Transformer |
| Volt Amps: | 15kVA |
| Secondary Voltage: | 120/208Y |
| Primary Voltage: | 480 Delta |
| Phase: | 3 |
| Volt Amps: | 15kVA |
| Primary Voltage: | 480 Delta |
| Type: | Dry Type Transformer |
| Secondary Voltage: | 120/208Y |