Straight Cord Connector, 3/4", Straight, Male, Aluminum
Item #:
35941
Cat #:
SHC1038
UPC:
783585200385
Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.75 Inch - 0.88 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Orchid.
Overview
Hub Size: 3/4 Inch NPT, Straight Male Cord Connector, Cord Range: 0.75 Inch - 0.88 Inch, Form Size: F3, Material & Finish: Machined Aluminum, Color Code: Orchid.
The Hubbell HUBSHC1038 aluminum cord connector features a knurled finish making them easy to handle and maintain UL listing by hand tightening. A lightweight aluminum design provides durable performance.
Also known as: 783585200385, SHC1038
Specifications
Diameter: | 3/4 in |
Material: | Aluminum |
Diameter Range: | 0.750 - 0.880 in |
Diameter: | 3/4 in |
Diameter Range: | 0.750 - 0.880 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)