Transformer, Dry Type, 3PH, 112.5kVA, 240D x 480Y/277, Floor Mount

Item #: 359442

Cat #: NMK112DK

UPC: 803423055332

to view pricing and more.
Transformer, Dry Type, General Purpose, 3-Phase, 112.5 kVA, 240 Delta x 480Y/277, Floor Mount, Aluminum Wound

Overview

Transformer, Dry Type, General Purpose, 3-Phase, 112.5 kVA, 240 Delta x 480Y/277, Floor Mount, Aluminum Wound
Also known as: 803423055332, NMK112DK

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 240 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 112.500kVA