Panel Wood 21.00 X 21.00

Item #: 359750

Cat #: A24P24WD

UPC: 783510152925

to view pricing and more.
Documents & Guides
Panel, Wifi Cabinet, Bulletin Dws12 (wall Mount Type 12 Cabinet), Size/dims: Fits 24.00x24.00, Material/finish: Wood

Overview

Panel, Wifi Cabinet, Bulletin Dws12 (wall Mount Type 12 Cabinet), Size/dims: Fits 24.00x24.00, Material/finish: Wood

Wood Panels for Type 3R, 4, 4X, 12 and 13 Enclosures. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510152925, A24P24WD

Features & Benefits

  • Wood material is unfinished

Specifications

Height: 21 in
Material: Wood
Width: 21 in
Depth: 19 in
Height: 21 in
Width: 21 in
Material: Wood
Depth: 19 in