Panel For Junction Box, 14" x 12", Steel/White Powder Coat Finish

Item #: 35977
Cat #: A14P12
UPC: 783510548001
Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 14" x 12", Size/Dims: 12.75x10.88, Material/Finish: Steel/White

Overview

Panel for Junction Box Size: 14" x 12", Size/Dims: 12.75x10.88, Material/Finish: Steel/White
Steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-in. (2-mm) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510548001, A14P12

Specifications

Width: 12 in
Color: White
Material: Steel
Height: 14 in
Special Program: Hoffman On Demand
Width: 12 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 14 in

Customer Reviews

No reviews for this product
(0)