Fuse, 6.3A, 500VAC, High Speed, Ferrule, 6 x 32mm, 50kAIC

Item #: 35978

Cat #: FWH-6.30A6F

UPC: 051712796682

Sign In or Register to view pricing and more.
Documents & Guides
6.3 Amp, Fuse, North American Style, 500 Volt AC, High Speed, Ferrule, 6 x 32mm, 50kAIC

Overview

6.3 Amp, Fuse, North American Style, 500 Volt AC, High Speed, Ferrule, 6 x 32mm, 50kAIC
Also known as: 051712796682, FWH-6.30A6F

Specifications

Diameter: 6 mm
Volts AC: 500
Volts DC: 500
Mounting: Cartridge
Length: 32 mm
Amps: 6.300
Interrupt Rating AC: 50 kA
Class: aR
Diameter: 6 mm
Volts DC: 500
Length: 32 mm
Interrupt Rating AC: 50 kA
Volts AC: 500
Mounting: Cartridge
Amps: 6.300
Class: aR