Stud-Stud Block, 3-Pole, Line:3/8"x1-7/16" Stud, Load 1/2"x1" Stud

Item #: 3598

Cat #: 16591-3

UPC: 051712208574

to view pricing and more.
Documents & Guides
Stud-Stud Block, 3-Pole, Line:3/8" x 1-7/16" Stud, Load 1/2" x 1" Stud

Overview

Stud-Stud Block, 3-Pole, Line:3/8" x 1-7/16" Stud, Load 1/2" x 1" Stud

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712208574, 16591-3

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Volts DC: 600
Volts AC: 600
Color: Black