BREAKER ENC1S 3P 20A 480V 18KA

Item #: 359862

Cat #: E1SED43B020

UPC: 783643283114

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 20A 3-POLE 480V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED43B020). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (E2N1S) WITH NEUTRAL (W53045). INCLUDES LINE AND LOAD SIDE LUGS (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 7.50 x 16.72 x 5.06.

Overview

SIEMENS LOW VOLTAGE ENCLOSED SENTRON MOLDED CASE CIRCUIT BREAKER (ASSEMBLED) WITH THERMAL - MAGNETIC TRIP UNIT. 20A 3-POLE 480V STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY (ED43B020). NON-INTERCHANGEABLE TRIP UNIT. NEMA TYPE 1 ENCLOSURE SURFACE MOUNTED (E2N1S) WITH NEUTRAL (W53045). INCLUDES LINE AND LOAD SIDE LUGS (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). ENCLOSURE DIMENSIONS (W x H x D) IN 7.50 x 16.72 x 5.06.
Also known as: 783643283114, E1SED43B020

Specifications

No Specifications Available