Timing Relay, Repeat Cycle, 8-Pin, 2PDT, 24V AC/DC

Item #: 359900

Cat #: 700-HV32BBU24

UPC: 781180459900

to view pricing and more.
Documents & Guides
Relay, Timing, Repeat Cycle, 8 Pin, 24 Volt AC/DC, Power On, Repeat Cycle, Off Start Cycle, 1.0 to 100 Seconds, Both Delays

Overview

Relay, Timing, Repeat Cycle, 8 Pin, 24 Volt AC/DC, Power On, Repeat Cycle, Off Start Cycle, 1.0 to 100 Seconds, Both Delays
Also known as: 781180459900, 700-HV32BBU24

Specifications

Volts DC Control: 24
Poles: 2
Range: 1 - 100 sec
Volts AC Control: 24
Type: Relay, Timing, Repeat Cycle
Mounting: Socket
Base: 8-Pin
Volts DC Control: 24
Range: 1 - 100 sec
Type: Relay, Timing, Repeat Cycle
Base: 8-Pin
Poles: 2
Volts AC Control: 24
Mounting: Socket