PXSS2K CABLE GLAND M32

Item #: 359921

Cat #: 32PX5

UPC: 781381249645

to view pricing and more.
Documents & Guides
Cable Gland, Type Straight, Thread Size M32, Constructional Feature Flameproof, Explosion-Proof, Cable Type Unarmored, Tray, Shipboard, SO Cable, Cable Outer Diameter 0.67 to 1.04 Inch, Material Nickel Plated Brass, Length 3.33 Inch, Enclosure NEMA 4X, IP66/IP67/IP68, Operating Temperature -60 to 85 Deg C, Approval UL 2225/E161256, CSA C22.2, Seal Material Low Smoke Fumes Thermoplastic Elastomer, Epoxy Putty, Thread Size 15 MM L x 1.5 MM Pitch, Maximum Number of Cores 1.5 Inch, Weight 0.56 Kg

Overview

Cable Gland, Type Straight, Thread Size M32, Constructional Feature Flameproof, Explosion-Proof, Cable Type Unarmored, Tray, Shipboard, SO Cable, Cable Outer Diameter 0.67 to 1.04 Inch, Material Nickel Plated Brass, Length 3.33 Inch, Enclosure NEMA 4X, IP66/IP67/IP68, Operating Temperature -60 to 85 Deg C, Approval UL 2225/E161256, CSA C22.2, Seal Material Low Smoke Fumes Thermoplastic Elastomer, Epoxy Putty, Thread Size 15 MM L x 1.5 MM Pitch, Maximum Number of Cores 1.5 Inch, Weight 0.56 Kg
Also known as: 781381249645, 32PX5

Specifications

Diameter: 1 in
Material: Brass
Diameter Range: 0.670 - 1.040 in
Diameter: 1 in
Diameter Range: 0.670 - 1.040 in
Material: Brass