Mushroom Head Pushbutton, Red, M22

Item #: 360014

Cat #: M22S-DP-R-X

UPC: 786685282572

to view pricing and more.
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, Insertless, 35 mm Diameter, Red, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13.

Overview

22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Mushroom Head Operator, Insertless, 35 mm Diameter, Red, Black Bezel, Maintained Contact, No Light Unit. NEMA Rating: 4X, 13.
Also known as: 786685282572, M22S-DP-R-X

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Size: 22.5 mm
Type: Pushbutton
Family / Style: M22