Overload Relay, Panel Mount, Eutectic Alloy, Manual Reset, 40A, 3P

Item #: 36004

Cat #: 592-BOV169

UPC: 781180160974

to view pricing and more.
Documents & Guides
Overload Relay, Panel Mount, Eutectic Alloy, 40 Amp, 3 Pole, Normally Open/Normally Closed Contacts, Standard Type

Overview

Overload Relay, Panel Mount, Eutectic Alloy, 40 Amp, 3 Pole, Normally Open/Normally Closed Contacts, Standard Type

Protect your motor, motor controller, and power wiring from overheating. Allen-Bradley® Bulletin 592 eutectic alloy overload relays are thermal type devices. When used with proper short-circuit protection, these relays can provide protection from overheating due to excessive overcurrents. Catalog item 592-BOV169 from Rockwell Automation® is a 40 A NEMA eutectic alloy overload relay. It has three poles, manual reset, and normally open and normally closed contacts. And it is open. XGK

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180160974, 592-BOV169

Specifications

Mounting: Panel
Poles: 3
Type: Panel Mount, Overload Relay, Eutectic Alloy
Amps: 40
Mounting: Panel
Type: Panel Mount, Overload Relay, Eutectic Alloy
Poles: 3
Amps: 40