Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Male

Item #: 360084
Cat #: 1585D-M4UBJM-10
UPC: 885630037875
Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 10 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Male, RJ45 Straight Male, 10 meters, Teal, Halogen Free, PUR-Foil Braided Shielding
Allen-Bradley® Bulletin 1585 Ethernet cable spools supply a reliable network connection in harsh surroundings. The high speed data rate allows more data to be transferred within a shorter period of time. Red cable jackets let you easily identify safety applications. We offer unshielded twisted pair, shielded twisted pair, and 600V cables. Catalog item 1585D-M4UBJM-10 is from Rockwell Automation®. For complete details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630037875, 1585D-M4UBJM-10

Specifications

Type: Connection Cable
Color: Teal
Length: 10 m
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Type: Connection Cable
Length: 10 m
Jacket: PUR, Polyurethane
Color: Teal
Conductors: 2 Pair

Customer Reviews

No reviews for this product
(0)