Flanged Outlet, 20A, 3PH 480 3P 4W

Item #: 360163

Cat #: 2436

UPC: 078477806340

to view pricing and more.
Documents & Guides
20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20R, 3P, 4W, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding - White.

20 Amp, 480 Volt- 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806340, 2436

Specifications

Type: Flanged Inlet
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: L16-20R
Type: Flanged Inlet
Amps: 20
NEMA Configuration: L16-20R
Volts AC: 120
Color: White