standard Network Interface Module STB - Ethernet - 10 Mbit/s

Item #: 360192

Cat #: STBNIP2212

UPC: 595862055119

to view pricing and more.
standard Network Interface Module STB - Ethernet - 10 Mbit/s

Overview

standard Network Interface Module STB - Ethernet - 10 Mbit/s

This product is part of the Modicon STB range, an offer of modular distributed I/O. This standard network interface module has 1 primary, maximum 6 extensions segments. It is an interface module with a rated supply voltage of 24V DC, a maximum supply current of 700A, an output voltage of 5.25V DC and an output current of 1.2A. Communication services are embedded web, BootP/DHCP protocol etc. This product is compatible with most major fieldbus networks. It works with SELV power supply. It is an IP20 rated product. Its dimensions are 128.3mm (width) x 70mm (depth) x 40.5mm (height) and weighs 0.13kg. It is suitable for packaging, bottling, assembly, distribution, textile, printing and semiconductor machines applications. This product is certified by CE, CSA, ATEX category 3G, FM Class 1 Division 2, C-Tick and UL. The Modicon LMC058 is the optimum solution for axis control and positioning, including automation functions. It forms a part of flexible machine control approach, a key component of MachineStruxure.

Also known as: 595862055119, STBNIP2212

Specifications

Standards: California Proposition 65
Standards: California Proposition 65