Connection Cable, CableFast System, Modicon, Quantum, 1.8m, High Power, Pigtail

Item #: 360244

Cat #: 140XTS10206

UPC: 595861132262

to view pricing and more.
Documents & Guides
Connection Cable, CableFast System, Modicon, Quantum, 1.8 meter, High Power, Pigtail

Overview

Connection Cable, CableFast System, Modicon, Quantum, 1.8 meter, High Power, Pigtail

Offering a large range of processors, Modicon Quantum is ideal for complex processes. The power of its processors results in optimum cycle times, while integrating ever more communication functions, diagnostics, memory flexibility and data storage. The Quantum Safety system is now available, certified TUV Rheinland, simple to use and ready to be integrated in your automated system.

Also known as: 595861132262, 140XTS10206

Specifications

Type: Connection Cable
Length: 1.8 m
Color: Black
Standards: California Proposition 65
Type: Connection Cable
Color: Black
Length: 1.8 m
Standards: California Proposition 65