Threaded Conduit Nipple, 4" x 12", Steel

Item #: 36027
Cat #: GRC400X1200
UPC: 786692006772
Sign In or Register to view pricing and more.
Threaded Conduit Nipple, 4 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 12 Inch, Steel, For use with Rigid Threaded Conduit
Wheatland manufacturers a full line of complementary tubular fittings — nipples, elbows, couplings and running thread — made from the same materials as our raceways.
Also known as: 786692006772, GRC400X1200

Specifications

Length: 12 in
Material: Steel
Diameter: 4 in
Length: 12 in
Diameter: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)