Terminal Block, 33A, 600V AC/DC, Blue, 26 - 10AWG, 4mm, 4 Points

Item #: 360319

Cat #: 1492-L4Q-B

UPC: 662073055266

to view pricing and more.
Documents & Guides
Terminal Block, 33 Amp, 600 Volt AC/DC, Blue, 26 - 10 AWG, 4 mm, 2 Connection Points on Each End, 50 in a Package *** Rockwell Automation Preferred Product ***

Overview

Terminal Block, 33 Amp, 600 Volt AC/DC, Blue, 26 - 10 AWG, 4 mm, 2 Connection Points on Each End, 50 in a Package *** Rockwell Automation Preferred Product ***

The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L4Q-B from Rockwell Automation® is a blue 4 mm or 2.5 mm (6.1 x 105 x 35.7 mm [0.24 x 4.14 x1.41 IN]) spring-clamp terminal block with one pole. It has a one-circuit feed-through and two connections each side. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662073055266, 1492-L4Q-B

Specifications

Color: Blue
Family / Style: 1492
Volts DC: 600
Amps: 33
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 26 - 10
Special Program: Rockwell Automation Preferred Product
Color: Blue
Volts DC: 600
Mounting: DIN Rail
Size: 4 mm
Allowable Gauge Range: 26 - 10
Family / Style: 1492
Amps: 33
Poles: 1
Volts AC: 600
Special Program: Rockwell Automation Preferred Product