This product has been discontinued.

16 Amp North American Style Ferrule Fuse, 6 x 32 mm, 500V
Item #: 36036
Cat #: FWH-016A6F
UPC: 051712796606
to view pricing and more.
Documents & Guides
16 Amp North American Style Ferrule Fuse, 6 x 32 mm, 500V16 Amp North American Style High Speed Ferrule Fuse, 6 x 32 mm (1/4" x 1-1/4"), 500V
Overview
16 Amp North American Style Ferrule Fuse, 6 x 32 mm, 500V16 Amp North American Style High Speed Ferrule Fuse, 6 x 32 mm (1/4" x 1-1/4"), 500V
Also known as: 051712796606, FWH-016A6F
Specifications
| Diameter: | 6 mm |
| Volts AC: | 500 |
| Type: | North American Style |
| Mounting: | Cartridge |
| Amps: | 16 |
| Length: | 32 mm |
| Interrupt Rating DC: | 50 kA |
| Diameter: | 6 mm |
| Type: | North American Style |
| Amps: | 16 |
| Interrupt Rating DC: | 50 kA |
| Volts AC: | 500 |
| Mounting: | Cartridge |
| Length: | 32 mm |