60W T3 Halogen Lamp, Frosted

Item #: 360380

Cat #: S4491

UPC: 045923044915

to view pricing and more.
60 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 950 Lumens; Mini Candelabra Base; 120 Volt

Overview

60 Watt; Halogen / Excel; T3; Frosted; 3000 Average rated hours; 950 Lumens; Mini Candelabra Base; 120 Volt
Also known as: 045923044915, S4491

Specifications

Color Temperature: 2900 (Warm White)
Base: Mini Candelabra Screw (E11)
Lumens: 950
Shape: T3 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 60
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Lumens: 950
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: Mini Candelabra Screw (E11)
Shape: T3 (Tubular)
Color: Frosted
Wattage: 60
Light Technology: Halogen