N Series FG Enclosure, 4X, 20x16x8

Item #: 360396
Cat #: N20168FHLRT
UPC: 785928220210
Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 8", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928220210, N20168FHLRT

Specifications

Height: 20 in
Depth: 8 in
Size: 20 x 16 x 8 in
Color: Gray
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Size: 20 x 16 x 8 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 8 in
Color: Gray
Width: 16 in

Customer Reviews

No reviews for this product
(0)