8' Protect-O-Sleeve Lamp Guard, T12, Clear

Item #: 36042
Cat #: 2263
UPC: 036283290340
Sign In or Register to view pricing and more.
Documents & Guides
Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-12 Lamps

Overview

Tube Guard with 2 Caps, Color: Clear, Length: 96 in. For use with F-96, T-12 Lamps
McGill® Protect-O-Sleeves encase existing fluorescent tubes to insulate and improve lighting efficiency at low temperatures. The high tensile, polycarbonate strength protects people, equipment, and products.
Also known as: 036283290340, 2263

Specifications

Color: Clear
Length: 8 ft, 96 in
Shape: T12 (Tubular)
Color: Clear
Shape: T12 (Tubular)
Length: 8 ft, 96 in

Customer Reviews

No reviews for this product
(0)