Linear LED Hazardous Fixture, 4', 74W, 120-277V

Item #: 360466
Cat #: RFNK2628004U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Linear LED Hazardous Fixture, 74 Watt, 120-277 Volt, Lumens: 7423, CRI: 84, Color Temperature: 4100K, Length: 4 foot, [CID2]

Overview

Linear LED Hazardous Fixture, 74 Watt, 120-277 Volt, Lumens: 7423, CRI: 84, Color Temperature: 4100K, Length: 4 foot, [CID2]
Also known as: RFNK2628004U

Specifications

Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Wattage: 74
Volts AC Range: 208, 240, 120
Type: Hazardous
Light Technology: LED
Color Temperature: 4100 (Cool White)
Wattage: 74
Type: Hazardous
Length: 4 ft, 48 in
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)