Cable Upc Sc-sc Sm 1m

Item #: 360472

Cat #: UPDSC-S01

UPC: 078477588833

Sign In or Register to view pricing and more.
Documents & Guides
Lev Updsc-s01 Dplx Sm Sc/sc 1m Fiber Jumper

Overview

Lev Updsc-s01 Dplx Sm Sc/sc 1m Fiber Jumper

Fiber Patch Cord: UPC Polish Singlemode (OS1) Duplex Riser-rated (3MM Zipcord). Sc To Sc, 1 Meter Length, Polarity Is A To B.

Also known as: 078477588833, UPDSC-S01

Specifications

Length: 1 m
Length: 1 m