Panel for Junction Box, fits 8x6 Box, White, Mild Steel

Item #: 36053

Cat #: A8P6

UPC: 783510547707

Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A8P6 item fits 8x6 inch Box with a material of Mild Steel colored White.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A8P6 item fits 8x6 inch Box with a material of Mild Steel colored White.

nVent HOFFMAN HOFA8P6 steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.

Also known as: 783510547707, A8P6, PLATE, BACKING HOFFMAN 8X6

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Color: White
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Color: White
Height: 8 in
Special Program: Hoffman On Demand
Material: Steel
Width: 6 in