Fuse, 63A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 36054

Cat #: FWP-63A22F

UPC: 051712796576

to view pricing and more.
Documents & Guides
63 Amp North American Style High Speed Ferrule Fuse, 22.2 x 58 mm, 690V/700V (IEC/UL)

Overview

63 Amp North American Style High Speed Ferrule Fuse, 22.2 x 58 mm, 690V/700V (IEC/UL)

Eaton Bussmann fast-acting, high speed fuses feature excellent cycling capability and DC performance. The fuses also have a low arc voltage and low energy let through.

Also known as: 051712796576, FWP-63A22F

Specifications

Length: 58 mm
Amps: 63
Diameter: 22 mm
Volts AC: 700
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Length: 58 mm
Diameter: 22 mm
Mounting: Cartridge
Interrupt Rating DC: 50 kA
Class: aR
Amps: 63
Volts AC: 700
Speed: High-Speed
Interrupt Rating AC: 200 kA