Threaded Conduit Nipple, 4" x 5", Steel

Item #: 36067

Cat #: GRC400X500

UPC: 980020006735

to view pricing and more.
Threaded Conduit Nipple, 4 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 4 Inch x 5 Inch, Steel, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020006735, GRC400X500

Specifications

Material: Steel
Length: 5 in
Diameter: 4 in
Material: Steel
Diameter: 4 in
Length: 5 in