PRO-STK 240V 1PH 600A FT 18CR CU

Item #: 360780

Cat #: AQU1186RCXAXT1B4

UPC: 783175120222

to view pricing and more.
Documents & Guides
ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.

Overview

ReliaGear Pro-Stock panelboards offer a symmetrical design for top or bottom feed with main breaker or main lugs. With a reversible interior, there is no need to specify top or bottom feed. Modular kits are available from inventory for immediate availability to your customers in over 1,500 panel designs. Main bus ratings of 250 A and 400 A main breaker; 225 A, 400 A and 600A main lug available.
Also known as: 783175120222, AQU1186RCXAXT1B4

Specifications

Amps: 600
Phase: 1
Volts AC: 240
Circuits: 18
Amps: 600
Volts AC: 240
Phase: 1
Circuits: 18