Female Disconnect, nylon fully insulated

Item #: 3608

Cat #: DNF18-111FIB-3K

UPC: 074983826803

to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.110 x 0.020" (2.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.71" (18.0 mm) lon

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a red, nylon housing. It has a tab size of 0.110 x 0.020" (2.8 x 0.5 mm) and supports a wire range of 22-18 AWG (0.5-1.0 mm²). It is 0.71" (18.0 mm) lon
Also known as: 074983826803, DNF18-111FIB-3K

Specifications

Color: Red
Material: Brass
Color: Red
Material: Brass